Markal La-Co Industries Inc.
08907
EZ Break® Copper Grade Anti-Seize & Lubricating Compound
Item #111966307
-
Prop 65
- 16 oz Brush in Cap Jar
- 1800 °F Working Temperature
description
- Equipment vulnerable to galling and rust needs protection. The best way to protect your equipment from seizing and corrosion is to use EZ Break Anti-Seize. Simply apply EZ Break to nuts, bolts, and other metal parts, and your equipment will be rust free and easy to maintain.
applications
- Surfaces: Nuts & Bolts, Shafts, Valves, Splines, Compressors, Boilers, Bushings, Pumps
- Industries: industrial Manufacturing, Maintenance, Repair, and Operation
features
- Working temperature: to 1800° F (982° C)
- Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
- Resists galling, rust and corrosion so your metal parts won't freeze up
- Copper material is easy to use in most general applications
| Container Size | Jar |
| Physical Form | Liquid |
| Net Fill | 16 oz |
| Container Type | 16 oz |
| Temperature Range [Max] | 1800 °F |
| Shelf Life | 730 days |
| Color | Copper, Silver, Gray |
| Odor | Oily |
| Manufacturer Name | LA-CO |
| Flash Point | 410 °F |
| Specification | Meets Mil-Spec A-907-E |
| Temperature [Max] | 1800 °F |
| Flashpoint | 410 °F |
| Tip Size | Variable |
| Hazardous Material | Yes |
| Tip Type | Brush |
| Resistance | Rust |
| Weight | 1.12 LB |
| EAN or UPC | 48615089072 |
-
Prop 65

