- Anti-Seize
- 8 lb Container Size
- Jar Container Type
- 1800 °F Maximum Temperature Range
- Copper, Silver, Gray Color
| Container Type | Jar |
| Manufacturer Name | LA-CO |
| Flash Point | 410 °F |
| Odor | Oily |
| Color | Copper, Silver, Gray |
| Temperature Range [Max] | 1800 °F |
| Physical Form | Liquid |
| Container Size | 8 lb |
| Weight | 8.7 LB |
| EAN or UPC | 48615089256 |

