- Anti-Seize
- 2-1/4 oz Container Size
- Stick Container Type
- 1800 °F Maximum Temperature Range
- Copper, Silver, Gray Color
| Container Type | Stick |
| Color | Copper, Silver, Gray |
| Temperature Range [Max] | 1800 °F |
| Odor | Oily |
| Manufacturer Name | LA-CO |
| Physical Form | Solid |
| Container Size | 2.25 oz |
| Flash Point | 410 °F |
| Weight | 0.2 LB |
| EAN or UPC | 48615089300 |

