Markal La-Co Industries Inc.
08972
EZ Break® Nickel Grade Anti-Seize & Lubricating Compound
Item #111966314
-
Prop 65
- 16 oz Brush in Cap Jar
- 2600 °F Working Temperature
description
- Equipment vulnerable to galling and rust needs protection. The best way to protect your equipment from seizing and corrosion is to use EZ Break Anti-Seize. Simply apply EZ Break to nuts, bolts, and other metal parts, and your equipment will be rust free and easy to maintain.
applications
- Surfaces: Nuts & Bolts, Shafts, Valves, Splines, Compressors, Boilers, Bushings, Pumps
- Industries: industrial Manufacturing, Maintenance, Repair, and Operation
features
- Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
- Resists galling, rust and corrosion so metal parts won't freeze up
- Contains fine particles of nickel and other additives
- Helps prevent galling of stainless steel threads
- Nickel material is excellent for ultra-high temperature applications
- Made in U.S.A.
| Odor | Oily |
| Manufacturer Name | LA-CO |
| Container Type | 16 oz |
| Shelf Life | 730 days |
| Container Size | Jar |
| Temperature Range [Max] | 2600 °F |
| Color | Silver, Gray |
| Physical Form | Solid |
| Flash Point | 410 °F |
| Tip Size | Variable |
| Hazardous Material | Yes |
| Flashpoint | 410 °F |
| Temperature [Max] | 2600 °F |
| Tip Type | Brush |
| Resistance | Galling, Rust, Corrosion |
| Weight | 1.115 LB |
| EAN or UPC | 48615089720 |
-
Prop 65

