- Anti-Seize
- 42 lb Container Size
- Pail Container Type
- 2600 °F Maximum Temperature Range
- Silver, Gray Color
| Color | Silver, Gray |
| Flash Point | 380 °F |
| Container Type | Pail |
| Odor | Oily |
| Temperature Range [Max] | 2600 °F |
| Container Size | 42 lb |
| Physical Form | Solid |
| Manufacturer Name | LA-CO |
| Weight | 64.46 LB |
| EAN or UPC | 48615089782 |

