- 4 oz Jumbo Stick
- Up to 350 °F Sealing Temperature
description
- PIPETITE-STIK is LA-CO's original thread sealant. It was designed for professional pipefitters who needed an efficient way to seal pipe. It easily fits inside a shirt pocket for convenient mobility.
applications
- Surfaces: Metal
features
- Pressures: 350 PSI (24 BAR) for gas
- 2,000 PSI (136 BAR) for liquid
- Sealing temperature: up to 350°F (177°C)
- Safe, non-toxic, non-drying
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
| Color | White |
| Flash Point | 399.2° F |
| Flashpoint | 399.2 °F |
| Shelf Life | 1095 days |
| Tip Type | Jumbo |
| Container Size | 4 oz |
| Temperature Range [Max] | 350 °F |
| Temperature Range °F | 0 °F to 350 °F |
| Manufacturer Name | LA-CO® |
| Type | Stick |
| Pressure (Gases & Liquids) | 350 psi for gas, 2000 for liquid |
| Physical Form | Solid |
| Applicable Material | Paper |
| Container Type | Stick |
| Tip Size | Variable |
| Weight | 0.28 LB |
| EAN or UPC | 486151117666 |

