- Oil Leak Seal Stick
- 1.25 oz
description
- For fast temporary repair on small engine leaks, use Oyltite-Stik. It stops oil and gasoline leaks without the need for equipment draining. Use Oyltite-Stik on low-pressure gas tanks, oil tanks, and more
applications
- Surfaces: Gasoline tanks, Fuel oil tanks, Transmissions and oil-filled transformers
features
- Pressure to 15 PSI (1 BAR)
- Stops leaks fast for temporary repair of oil and gasoline leaks
- Apply directly to the fuel tank without draining, less time is spent stopping the leak
| Container Type | Stick |
| Physical Form | Solid |
| Color | Gray |
| Pressure (Gases & Liquids) | 15 psi |
| Tip Type | Variable |
| Applicable Material | Paper |
| Flash Point | 554 °F |
| Shelf Life | 1095 days |
| Type | Stick |
| Manufacturer Name | LA-CO® |
| Container Size | 1.25 oz |
| Flashpoint | 554 °F |
| Tip Size | Variable |
| Weight | 0.07 LB |
| EAN or UPC | 486151147502 |

