| Pressure (Gases & Liquids) | 15 psi |
| Type | Stick |
| Flash Point | 554° F |
| Color | Gray |
| Manufacturer Name | LA-CO |
| Physical Form | Solid |
| Weight | 0.09 LB |
| EAN or UPC | 48615114767 |
| Pressure (Gases & Liquids) | 15 psi |
| Type | Stick |
| Flash Point | 554° F |
| Color | Gray |
| Manufacturer Name | LA-CO |
| Physical Form | Solid |
| Weight | 0.09 LB |
| EAN or UPC | 48615114767 |