- Heat Protectant
- 10 oz Tube
description
- This heat absorbing paste has been time tested for protecting materials from heat damage. Typical uses include soldering on ball, dielectric, and solenoid valve components. BLOC-IT prevents metal distortion and protects painted or finished surfaces from adjacent soldering, brazing, or welding
applications
- New construction and piping installation, Valve installation and repair, Welding
features
- Absorbs heat effectively, protecting adjoining surfaces from heat damage
- Safe, non-toxic, no asbestos, harmless to skin, and odorless
- Easy application and cleanup
- non-staining
| Odor | Odorless |
| Brand Name | LA-CO® |
| Container Size | 10 oz |
| Type | Paste |
| Manufacturer Name | Markal® |
| Container | Tube |
| Container Type | Tube |
| Color | Beige |
| Weight | 0.655 LB |
| EAN or UPC | 486151151158 |

