- Repair Sealant
- 3/8 oz Stick
- Premixed Epoxy
- Up to 350 °F Sealing Temperature
- Green Color
description
- Refrigeration coils are prone to pinhole leaks and hairline cracks. Heat-Seal Stik was specifically made to seal these small holes for an immediate fix, even if the appliance will need to be replaced eventually. Heat-Seal Stik works with heat - no mixing of epoxy compounds necessary
features
- Sealing temperature: up to 350°F (177°C)
- Pressure: to 600 PSI (41 BAR)
- Repair pinhole leaks and get refrigeration system running again without having to replace an entire appliance
- No mixing of epoxy compounds, heat activation saves time on the job
- Fast repairs completed in 90 seconds
| Shelf Life | 365 days |
| Color | Green |
| Physical Form | Solid |
| Pressure Rating | 600 psi |
| Manufacturer Name | LA-CO® |
| Container Size | 0.375 oz |
| Container Type | Stick |
| Dry Time | 1 min |
| Type | Premixed Epoxy Stick |
| Operating Temperature [Max] | 350 °F |
| Weight | 0.166 LB |
| EAN or UPC | 486151157716 |
-
Prop 65


