- 1/4 pint Brush in Cap Jar
- Up to 400 °F Sealing Temperature
description
- This economical pipe thread sealant is great for sealing metal threads on many types of systems.
features
- Pressures: 2,600 PSI (177 BAR) for gas
- 5,000 PSI (340 BAR) for liquid
- Sealing temperature: up to 400°F (204°C)
- No V.O.C.
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
| Manufacturer Name | LA-CO® |
| Flashpoint | 159.8 °F |
| Container Type | Brush-N-Cap Jar |
| Temperature Range [Min] | -50 °F |
| Temperature Range [Max] | 500 °F |
| Flash Point | 159.8° F |
| Pressure (Gases & Liquids) | 2600.00 PSI Gases, 5000.00 PSI Liquids |
| Type | Paste |
| Container Size | 1/4 pt |
| Color | Grey |
| Temperature Range °F | -50 °F to 500 °F |
| Shelf Life | 1095 days |
| Physical Form | Solid |
| Weight | 0.38 LB |
| EAN or UPC | 486151210930 |

