| Physical Form | Solid |
| Manufacturer Name | LA-CO |
| Flash Point | 159.8° F |
| Pressure (Gases & Liquids) | 2600 psi |
| Color | Grey |
| Temperature Range °F | 400 °F |
| Type | Paste |
| Container Type | Brush-N-Cap Jar |
| Weight | 1.598 LB |
| EAN or UPC | 486151211234 |
| Physical Form | Solid |
| Manufacturer Name | LA-CO |
| Flash Point | 159.8° F |
| Pressure (Gases & Liquids) | 2600 psi |
| Color | Grey |
| Temperature Range °F | 400 °F |
| Type | Paste |
| Container Type | Brush-N-Cap Jar |
| Weight | 1.598 LB |
| EAN or UPC | 486151211234 |