- 8 oz Brush in Cap Jar
- Up to 350 °F Sealing Temperature
description
- This economical pipe thread sealant is great for sealing metal threads on many types of systems with pressures under 500 PSI.
| Shelf Life | 1095 days |
| Pressure (Gases & Liquids) | 350.00 PSI Gases, 500.00 PSI Liquids |
| Flash Point | 399.2° F |
| Temperature Range [Max] | 350 °F |
| Type | Paste |
| Manufacturer Name | LA-CO® |
| Flashpoint | 399.2 °F |
| Tip Size | Variable |
| Container Size | 8 oz |
| Tip Type | Brush |
| Physical Form | Liquid |
| Container Type | Brush-N-Cap Jar |
| Color | Grey |
| Temperature Range °F | 350 °F |
| Weight | 1.055 LB |
| EAN or UPC | 486151221998 |

