- 1.25 oz Stick
- Up to 250 °F Sealing Temperature
- 36 per Case
description
- Ideal for pool and spa installation, the Plasto-Joint Stik was designed for superior sealing of plastic pipe threads. It easily fits inside a shirt pocket for convenient mobility.
applications
- ABS, PVC, Polyethylene, Polystyrene, Kralastic, Cycolac, and Nylon.
features
- Pressures: 300 PSI (20 BAR) for gas
- 500 PSI (34 BAR) for liquid
- Sealing temperature: up to 250°F (121°C)
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Case of 36
- Made in U.S.A.
| Temperature Range [Max] | 250 °F |
| Container Type | Tube |
| Applicable Material | Paper |
| Color | Off-White |
| Container Size | 1 1/4 oz |
| Resistance | Pressures Up To 500 PSI (34 BAR) For Liquids, 300 PSI (20 BAR) For Gas. |
| Hazardous Material | Yes |
| Manufacturer Name | LA-CO® |
| Tip Size | Variable |
| Tip Type | Round |
| Flash Point | 365 °F |
| Shelf Life | 1095 days |
| Pressure (Gases & Liquids) | 350.00 PSI Gases, 500.00 PSI Liquids |
| Flashpoint | 365 °F |
| Temperature Range °F | 0 °F to 250 °F |
| Weight | 0.096 LB |
| EAN or UPC | 486151367528 |

