There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Withstands temperatures up to 250°F (121°C)‚ Hardens in 5-10 minutes and cures fully in 24 hours, enabling the system to be up and running again in no time. Can be applied under water for submerged pipe leaks. After one hour can be drilled, tapped, filed, sawed, sanded, and painted - allowing the job to be easily finished in little time. Made in U.S.A.
applications
Surfaces: Steel and iron, Pipes and tubes, Rubber and tires, Lumber and timber, Plastic, Glass, Concrete and stone
Industries: Steel mills and warehouses, Metal fabrication, Tire repair and retreading, Construction, Ship building and repair
features
Withstands temperatures up to 250°F (121°C)
Hardens in 5-10 minutes and cures fully within 24 hours
Can be applied under water for submerged pipe leaks
After one hour can be drilled, tapped, filed, sawed, sanded and painted
Container Size
4 oz
Shelf Life
365 days
Type
Premixed Epoxy Stick
Container Type
Stick
Manufacturer Name
LA-CO®
Dry Time
24 hr
Net Fill
4 oz
Operating Temperature [Max]
250 °F
Color
Gray
Temperature Range [Max]
250 °F
Physical Form
Solid
Temperature Range [Min]
-40 °F
Weight
0.28 LB
EAN or UPC
486151957118
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back