- 2 oz Jar
- Corrosion Resistance
- Water Soluble
description
- LA-CO® Regular Flux is a water soluble flux that meets industry standard ASTM B813. With NSF and UPC approvals, this all-weather flux is the ultimate flux for all copper soldering.
applications
- Surfaces: All lead-free and common soft solders, Copper, Brass, Galvanized iron, Lead, Zinc, Tin, Silver, Nickel, Mild steel, Terne plate, Malleable iron
features
- Water-soluble paste won't leave residue in water piping
- Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
- Non-acid, non-toxic, and lead-free to eliminate safety concerns
- Cleans pipe upon application, allowing solder to run more smoothly around the pipe
- All-weather formula for use in hot and cold climates
| Container Type | Jar |
| Specification | Federal Specification/Commercial Item Description A-A-51145C, Type IA. MIL-F-4995 Type II. USA 2-89-A Grade 1. Navy 51F 1B & 1C. DoD Std. 1866. |
| Specification No. | Federal Specification/Commercial Item Description A-A-51145C, Type IA. MIL-F-4995 Type II. USA 2-89-A Grade 1. Navy 51F 1B & 1C. DoD Std. 1866. |
| Flashpoint | >399.2 °F |
| Temperature Range [Max] | 350 °F |
| Hazardous Material | No |
| Container Size | 2 oz |
| Resistance | Corrosion |
| Flash Point | >399.2 °F |
| Removal Method | Water |
| Manufacturer Name | LA-CO® |
| Shelf Life | 1095 days |
| Weight | 0.15 LB |
| EAN or UPC | 486152210144 |
-
Prop 65


