- 4 oz Bottle
- Stainless Steel Soldering
- Corrosion Resistance
description
- Developed for fast fluxing action on stainless steel, M-A Flux is excellent for projects on stainless gutters and roofs, among many other applications. It contains no zinc chloride and it will not cause progressive corrosion on stainless pipe. There is no neutralizing necessary when using it to solder stainless steel.
applications
- All types of soft solders, Stainless steel, Chrome, Copper, Galvanized iron, Lead, Brass
features
- Fast fluxing action for stainless steel and chrome
- Contains no heavy metal chlorides, preventing potential flux damage
- DO NOT USE ON POTABLE WATER TUBING
- Made in U.S.A.
| Specification No. | ASTM B-32: Type IS Federal Specification/Commercial Item Description A-A51145C, Type IB |
| Removal Method | White Residue Can Be Removed By Using A Solution Of Hydroxyacetic Acid (Glycolic Acid) |
| Resistance | Corrosion |
| Shelf Life | 1095 days |
| Specification | ASTM B-32: Type IS Federal Specification/Commercial Item Description A-A51145C, Type IB |
| Container Size | 4 oz |
| Container Type | Bottle |
| Hazardous Material | Yes |
| Weight | 3.33 LB |
| EAN or UPC | 486152391324 |

