- Heat Protection
- 12 oz Tube
- Brown Paste
description
- Anti-Heat is specially formulated to eliminate heat damage and discoloration on materials exposed to high temperatures. Engineered to absorb and dissipate the heat generated by welding, brazing, or soldering from traveling through the metal surface, Anti-Heat efficiently stops heat related damages such as buckling, cracking, warping or other metal distortions from occurring.
applications
- Metals
- Plastic
- Glass
features
- Prevents heat migration through metal surfaces
- Non-toxic & Non-hazardous
- Asbestos-free and odorless
- Adheres to horizontal, vertical and overhead surface
| Manufacturer Name | Markal® |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Packing Type | Tube |
| Container | Tube |
| Type | Paste |
| Water-Resistant | No |
| Container Type | Tube |
| Odor | Odorless, N/A |
| Brand Name | Tempil® |
| Container Size | 12 oz |
| Color | Brown |
| Weight | 0.82 LB |
| EAN or UPC | 486152400392 |

