- Specialized Coating
- 55 gal Container Size
- 75 °F Flash Point
description
- Bloxide is a versatile weldable primer with a unique aluminum-based formula that eliminates cleaning or removal before welding, thus saving time and labor costs. Enhanced by corrosion preventative features, Bloxide can be applied to a wide range of metals for extended periods of storage, assisting in producing X-Ray quality welds.
applications
- Surfaces: Steel, Iron, Aluminium, Stainless steel
- Industries: Welding, Metal fabrication, Oil & Gas, Pipeline Transmission, Ship Building, Pre-Fabrication
features
- Enhanced corrosion resistance for extended periods of storage
- Aluminium-base formula allows for welding without removal, reducing downtime and rework contamination
- High temperature resistant to 800°F (427°C)
- Can be sprayed, brushed or parts can be dipped into it
- Not for sale in U.S.A. or Canada
| Container Type | Drum |
| Manufacturer Name | Tempil® |
| Flash Point | 75 °F |
| Shelf Life | 365 days |
| Temperature Range [Max] | 800 °F |
| Container Size | 55 gal |
| VOC Content | 5.73 lb/gal, 687 g/l |
| Weight | 0.0 LB |
| EAN or UPC | 48615241012 |
-
Prop 65


