- -76 °F to 1157 °F Temperature Read-out
description
- The IRT-16 is engineered to provide instant, superior accuracy and consistency in surface temperature measurement for a wide range of applications. The lightweight and compact design of the IRT-16 makes temperature measurement on hard-to-reach surface convenient and efficient.
features
- Temperature measurement range between -76°F(-60°C) to 1157°F(625°C) with read-out accuracy of +/- 2%
- Laser pointer with sensitive 16:1 distance to spot ratio for improved accuracy
- Four-digit backlit dual display ideal for low-light areas, °C or °F selectable readout
- Min/Max/Avg and differential temperature mode available
- Built-in jack for K-Type thermocouple probe to allow direct contact measurement
| Accuracy | +/- 2% |
| Manufacturer Name | Tempil® |
| Hazardous Material | No |
| Shelf Life | 365 days |
| Field of View; Distance:Spot | 16:1 |
| Temperature Range °F | -76 °F to 1157 °F |
| Weight | 0.87 LB |
| EAN or UPC | 486152420024 |

