Skip to content Skip to navigation menu
Markal La-Co Industries Inc.24202

24202

IRT-16 K-Probe Thermocouple
Item #113874181
  • -76 °F to 1157 °F Temperature Read-out
Markal La-Co Industries Inc.24202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • -76 °F to 1157 °F Temperature Read-out

applications

  • Metals, Plastics, Glass, Rubber, Wood, Ceramic, Concrete and Stone
  • Preventive Maintenance, Industrial Manufacturing, Metal Production, Glass Production, Calibrating industrial ovens, HVAC/R

features

  • Temperature measurement range between -76°F(-60°C) to 1157°F(625°C) with read-out accuracy of +/- 2%
  • Laser pointer with sensitive 16:1 distance to spot ratio for improved accuracy
  • Four-digit backlit dual display ideal for low-light areas, °C or °F selectable readout
  • Min/Max/Avg and differential temperature mode available
  • Built-in jack for K-Type thermocouple probe to allow direct contact measurement
Shelf Life 365 days
Hazardous Material No
Weight 0.0 LB
EAN or UPC 486152420260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison