Skip to content Skip to navigation menu
Tempilaq® Advanced Temperature Indicating Liquid

24411

Tempilaq® Advanced Temperature Indicating Liquid
Item #111966021
  • 2 oz Brush in Cap Jar
  • 400 °F Temperature Rating
Tempilaq® Advanced Temperature Indicating Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 oz Brush in Cap Jar
  • 400 °F Temperature Rating

description

  • Tempilaq® Advanced is an accurate temperature indicating liquid that verifies the achievement of a specific temperature. It leaves a visible mark that dries fast prior to heating then liquefies at the stated temperature. The easy to mix formula can be applied on both horizontal and vertical surfaces. It is an efficient method that does not require calibration and it is optimal for heat-treating, preventive maintenance and any other temperature sensitive application.

applications

  • Surfaces: Metals, Glass, Plastic
  • Industries: Heat Treating, Metal Fabrication, Preventative Maintenance, Industrial Manufacturing, Thermal Mapping on Multiple Surfaces, Calibrating Industrial Ovens, Annealing, Glass Production

features

  • Melts at designated temperature leaving a noticeable different mark
  • Dries fast on horizontal and vertical surfaces, Enhanced formula to reduce settling
  • Excellent accuracy within +/- 1% of Fahrenheit and +/-3% of Celsius
  • Wide temperature range from 300°F(149°C) to 1500°F(816°C)\n-Propyl Bromide free formula
  • Tempilaq Advanced thinner is available to dilute or replace evaporated solvent
Manufacturer Name Tempil®
Temp Range 175 °F to 1900 °F
Tip Type Brush
Net Fill 2 oz
Type Liquid
Removal Method Brushing
Shelf Life 365 days
Color Blue Green
Container Type Bottle
Tip Size Variable
Temperature Indication Rating 400 °F
Hazardous Material Yes
Capacity Wt. [Nom] 2 oz & lbs
Weight 0.37 LB
EAN or UPC 486152441128
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison