Tempilaq® Advanced is an accurate temperature indicating liquid that verifies the achievement of a specific temperature. It leaves a visible mark that dries fast prior to heating then liquefies at the stated temperature. The easy to mix formula can be applied on both horizontal and vertical surfaces. It is an efficient method that does not require calibration and it is optimal for heat-treating, preventive maintenance and any other temperature sensitive application.
applications
Surfaces: Metals, Glass, Plastic
Industries: Heat Treating, Metal Fabrication, Preventative Maintenance, Industrial Manufacturing, Thermal Mapping on Multiple Surfaces, Calibrating Industrial Ovens, Annealing, Glass Production
features
Melts at designated temperature leaving a noticeable different mark
Dries fast on horizontal and vertical surfaces, Enhanced formula to reduce settling
Excellent accuracy within +/- 1% of Fahrenheit and +/-3% of Celsius
Wide temperature range from 300°F(149°C) to 1500°F(816°C)\n-Propyl Bromide free formula
Tempilaq Advanced thinner is available to dilute or replace evaporated solvent
Temp Range
175 °F to 1900 °F
Removal Method
Brushing
Type
Liquid
Color
Blue
Temperature Indication Rating
850 °F
Manufacturer Name
Tempil®
Tip Size
Variable
Container Type
Bottle
Net Fill
2 oz
Hazardous Material
Yes
Tip Type
Brush
Shelf Life
365 days
Weight
0.37 LB
EAN or UPC
486152442590
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back