Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tempilaq® Temperature Indicating Liquid

24554

Tempilaq® Temperature Indicating Liquid
Item #111966057
  • Temperature Indicating Liquid
  • 1 qt Container Size
  • 175 °F to 1900 °F Temperature Range
Tempilaq® Temperature Indicating Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Temperature Indicating Liquid
  • 1 qt Container Size
  • 175 °F to 1900 °F Temperature Range

description

  • Tempilaq® Indicating coating is an efficient, convenient and affordable method to verify the achievement of a specific temperature on a wide range of surfaces under dynamic conditions. Easily painted on any surface, Tempilaq® leaves an irreversible mark that is optimal for heat-treating, preventive maintenance and any other temperature sensitive applications.
Manufacturer Name TEMPIL
Temp Range 175 °F to 1900 °F
Weight 3.28 LB
EAN or UPC 48615245546
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison