- Disolves Templiq Advanced Liquid
- 2 oz Container Size
description
- Tempilaq Advanced Thinner can be used to dilute Tempilaq Advanced or to replace the evaporated solvent if needed.
applications
- Surfaces: Tempilaq Advanced
- Industries: Heat Treating, Metal Fabrication, Preventative Maintenance, Industrial Manufacturing, Thermal Mapping on Multiple Surfaces, Calibrating Industrial Ovens, Annealing, Glass Production
features
- Tempilaq Advanced Thinner can be used to dilute Tempilaq Advanced or to replace the evaporated solvent if needed.
| Manufacturer Name | Tempil® |
| Temp Range | 175 °F to 1900 °F |
| Tip Size | Variable |
| Hazardous Material | Yes |
| Shelf Life | 365 days |
| Removal Method | Brushing |
| Net Fill | 2 oz |
| Container Type | Bottle |
| Weight | 0.33 LB |
| EAN or UPC | 486152459734 |

