Skip to content Skip to navigation menu
Markal La-Co Industries Inc.24604

24604

Tempil® Temp-Alarm Thinner
Item #111966080
  • 1 gal Container
  • 365 days Shelf Life
Markal La-Co Industries Inc.24604
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 gal Container
  • 365 days Shelf Life

description

  • Temp-Alarm is a time and temperature sensitive paint which changes color to indicate that a material has reached the rated temperature. Used for quality control and heat treating applications where specific temperature verification is required.

features

  • Only use Tempilaq Green Label Thinner to dilute or replace evaporated solvent
  • Easy application with quick-dry formula on any surface
  • Wide temperature range from 175°F(79°C)- 1900°F (1038°C)
  • Excellent accuracy within +/- 1%
  • Melts at designated temperature leaving a noticeably different mark
Container Size 1 gal
Hazardous Material Yes
Manufacturer Name Tempil®
Flash Point 40 °F
Flashpoint 40 °F
Shelf Life 365 days
Weight 7.78 LB
EAN or UPC 486152460488
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison