Markal La-Co Industries Inc.
25001
Pyromark® Series 1200 High Temperature Paint
Item #111966082
-
Prop 65
- Specialized Coating
- 5 gal Can
- 0.95 Solar Absorptivity
- Withstands 1000 °F
description
- Pyromark is a specially formulated coating for metal surfaces intended for high heat exposure. The silicone based coating provides long-lasting protection against oxidation and corrosion. Ideal for solar energy or any application that requires efficient heat transfer, the flat black formula is engineered with solar absorptivity of 0.95, which makes Pyromark and almost perfect black box absorber.
applications
- Surfaces: Iron, Steel, Pipes & Tubes, Ceramic, Brick/Stone
- Industries: Solar Energy, Broilers/Furnaces, Ovens/Fireplace Accessories, Mufflers/boat and auto engines, Radiators/Stoves
features
- Silicone based coating for long-lasting protection against oxidation and corrosion
- Pyromark 1200 withstands 1000°F(538°C)
- Improves heat transfer in infra-red heating applications due to high emissivity properties
- Solar absorptivity of 0.95 is an ideal black box absorber
- Only use Pyromark Thinner to dilute or replace evaporated solvent
- Not for sale in U.S.A. or Canada
| Temperature Rating [Max] | 2000 °F |
| Flash Point | 70 °F |
| Container Type | Bucket |
| Container Size | 5 gal |
| VOC Content | 5.7 lb/gal, 696 g/L |
| Shelf Life | 365 days |
| Manufacturer Name | Tempil® |
| Hazardous Material | Yes |
| Resistance | Corrosion, Oxidation |
| Flashpoint | 70 °F |
| Weight | 53.0 LB |
| EAN or UPC | 486152500146 |
-
Prop 65

