- Specialized Coating
- 1 gal Can
- 0.95 Solar Absorptivity
- Withstands 2000 °F
description
- Pyromark is a specially formulated coating for metal surfaces intended for high heat exposure. The silicone based coating provides long-lasting protection against oxidation and corrosion. Ideal for solar energy or any application that requires efficient heat transfer, the flat black formula is engineered with solar absorptivity of 0.95, which makes Pyromark and almost perfect black box absorber.
applications
- Surfaces: Iron, Steel, Pipes & Tubes, Ceramic, Brick/Stone
- Industries: Solar Energy, Broilers/Furnaces, Ovens/Fireplace Accessories, Mufflers/boat and auto engines, Radiators/Stoves
features
- Silicone based coating for long-lasting protection against oxidation and corrosion
- Pyromark 2500 withstands 2000°F(1093°C)
- Improves heat transfer in infra-red heating applications due to high emissivity properties
- Solar absorptivity of 0.95 is an ideal black box absorber
- Only use Pyromark Thinner to dilute or replace evaporated solvent
- Not for sale in U.S.A. or Canada
| Container Type | Bucket |
| Manufacturer Name | Tempil® |
| Flash Point | 88 °F |
| VOC Content | 5.2 lb/gal, 624 g/L |
| Flashpoint | 88 °F |
| Shelf Life | 365 days |
| Temperature Rating [Max] | 2000 °F |
| Container Size | 1 gal |
| Resistance | Corrosion, Oxidation |
| Weight | 13.0 LB |
| EAN or UPC | 486152501068 |

