- 10 Level Strip
- 18 x 51 mm Label
- 99 °F to 160 °F Temperature Rating
- Pack of 10
description
- Thermax labels are compact, accurate and reliable temperature indicators that are ideal for use in a variety of applications and environments. Featuring a multi-level configuration with a self-adhesive backing, Thermax indicators can be quickly affixed to any surface and used to indicate temperature efficiently.
applications
- Surfaces: Metal, Plastic, Glass, Rubber, Wood, Ceramic, Concrete, Stone
- Industries: Quality Control, Preventive Maintenance, Industrial Manufacturing, Metal Fabrication, Transportation, Calibration
features
- Multiple and single temperature configuration available
- Excellent accuracy to +/- 2% of the Fahrenheit rating
- Temperature range from 84°F(29°C) to 554°F(290°C)
- Single-way color change
- Permanent record for inspection and quality control
- Calibration-free
- Oil, water and steam resistant
| Manufacturer Name | Tempil® |
| Temp Range | 99 °F to 160 °F |
| Resistance | Oil, Water, Steam |
| Temperature Range [Min] | 99 °F |
| Shelf Life | 365 days |
| Temperature Range [Max] | 160 °F |
| Hazardous Material | No |
| Temperature Label Level | 10 Level |
| Weight | 0.0 LB |
| EAN or UPC | 486152610104 |

