- Temperature Indicating Label
- 12 x 13 mm Label Size
- 400 °F Temp Rating
- Pack of 210
description
- Tempilabel Series 21 labels are uniquely designed to deliver immediate, accurate and reliable readings in a variety of applications or environments. Tempilabels can be quickly affixed to almost any surface and used to quickly indicate when a precise temperature is reached.
applications
- Metal, Plastic, Glass, Rubber, Wood, Ceramic, Concrete, Stone
- Quality Control, Preventive Maintenance, Industrial Manufacturing, Metal Fabrication, Transportation, Calibration
features
- Excellent accuracy to +/- 2% of the Fahrenheit rating
- Temperature range from 100°F(38°C) -500°F (260°C)
- Single-way color change, Permanent record for inspection and quality control
- Calibration-free , Oil, water and steam resistant
- Label Size 12mm x 13mm
| Temperature Range [Max] | 500 °F |
| Shelf Life | 365 days |
| Manufacturer Name | Tempil® |
| Temperature Range [Min] | 100 °F |
| Length | 13 mm |
| Resistance | Oil, Water, Steam |
| Hazardous Material | No |
| Width | 12 mm |
| Temperature Indication Rating | 400 °F |
| Temp Range | 100 °F to 500 °F |
| Weight | 0.003 LB |
| EAN or UPC | 486152627102 |

