- Temperature Indicating Label
- 23 x 45 mm Label Size
- 200/250/300/350 °F Temp Rating
- Pack of 10
description
- Tempilabel Series 4 labels are designed to deliver immediate, accurate and reliable readings for up to four temperatures in a variety of applications or environments. Tempilabels can be quickly affixed to almost any surface and used to quickly indicate when a precise temperature is reached. Sold in packs of 10.
applications
- Surfaces: Metal, Plastic, Glass, Rubber, Wood, Ceramic, Concrete, Stone
- Industries: Quality Control, Preventive Maintenance, Industrial Manufacturing, Metal Fabrication, Transportation, Calibration
features
- Four temperature readings per labels for max/min applications
- Excellent accuracy to +/- 2% of the Fahrenheit rating
- Temperature range from 100°F(38°C) to 360°F(182°C)
- Permanent record for inspection and quality control
- Calibration-free
- Oil, water and steam resistant
- Label Size 23mm x 45mm
| Temperature Label Level | 4 Level |
| Applicable Materials | Metals, Plastics, Glass, Rubber |
| Length | 45 mm |
| Shelf Life | 365 days |
| Temp Range | 200 °F to 350 °F |
| Hazardous Material | No |
| Resistance | Oil, Water, Steam |
| Temperature Range [Min] | 200 °F |
| Temperature Indication Rating | 200 °F |
| Manufacturer Name | Tempil® |
| Width | 23 mm |
| Temperature Range [Max] | 350 °F |
| Weight | 0.05 LB |
| EAN or UPC | 486152670818 |

