- Temperature Indicating Label
- 86 °F to 140 °F Temp Rating
- Pack of 10
description
- Tempilabel Series 21 labels are uniquely designed to deliver immediate, accurate and reliable readings in a variety of applications or environments. Tempilabels can be quickly affixed to almost any surface and used to quickly indicate when a precise temperature is reached.
features
- Paint will irreversibly transition colors within 5 minutes at stated temperature
- Permanent record for inspection and quality control
- Highly identifiable color change for improved monitoring
| Manufacturer Name | Tempil® |
| Applicable Materials | Metals, Plastics, Glass, Rubber |
| Temperature Range [Min] | 86 °F |
| Shelf Life | 365 days |
| Temperature Range [Max] | 140 °F |
| Hazardous Material | No |
| Temp Range | 86 °F to 140 °F |
| Temperature Label Level | Reversible |
| Resistance | Oil, Water, Steam |
| Weight | 0.05 LB |
| EAN or UPC | 486152690168 |

