- Temperature Indicating Label
- 140 °F to 194 °F Temp Rating
- Pack of 10
description
- Tempilabel Series 21 labels are uniquely designed to deliver immediate, accurate and reliable readings in a variety of applications or environments. Tempilabels can be quickly affixed to almost any surface and used to quickly indicate when a precise temperature is reached.
applications
- Surfaces: Metal, Plastic, Glass, Rubber, Wood, Ceramic, Concrete, Stone
- Industries: Quality Control, Preventive Maintenance, Industrial Manufacturing, Metal Fabrication, Transportation, Calibration
features
- Paint will irreversibly transition colors within 5 minutes at stated temperature
- Permanent record for inspection and quality control
- Highly identifiable color change for improved monitoring
| Manufacturer Name | Tempil® |
| Hazardous Material | No |
| Shelf Life | 365 days |
| Resistance | Oil, Water, Steam |
| Temp Range | 140 °F to 194 °F |
| Temperature Label Level | Reversible |
| Temperature Range [Min] | 140 °F |
| Temperature Range [Max] | 194 °F |
| Weight | 0.05 LB |
| EAN or UPC | 486152690304 |

