- 3 oz Stick
- 700 °F Temperature Rating
- 365 Day Shelf Life
description
- Providing accuracy, confidence and compliance for over 80 years, Tempilstik is the original temperature-indicating stick with the best combination of precision and convenience for surface temperature measurement. Specially engineered for accurate temperature indication in pre-heating, interpass and post-weld heat treating applications, Tempilstik is the industry's leading choice for use in the most critical jobs. Please note that the color of the Tempilstiks are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
applications
- Surfaces: Steel, Iron, Aluminum, Stainless Steel, Glass, Plastic, Ceramic
- Industries: Welding, Ship building, Metal fabrication, Railroad, Fracking, Oil & gas production, Transmission
features
- Imprinted part number, temperature and lot code across entire stick for improved traceability
- 116 temperatures available from 100°F(38°C) to 2000°F(1093°C)
- Stick instantly melts at designated temperature for easy and immediate visual inspection
- Calibration-free with 100% reliability, Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated
- Comply with preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3.
compliances
- 0
| Manufacturer Name | Tempil® |
| Shelf Life | 365 days |
| Applicable Material | Metal Barrel |
| Temperature Range [Max] | 700 °F |
| Temperature Indication Rating | 700 °F |
| Hazardous Material | Yes |
| Weight | 0.035 LB |
| EAN or UPC | 486152804930 |
-
Prop 65


