Skip to content Skip to navigation menu
Nissen Solid Barrel Metal Marker

28711

Nissen Solid Barrel Metal Marker
Item #113874260
  • 1/8 in Steel Tip
  • Yellow Color
  • Permanent
  • UV, Weather and Wear Resistant
Nissen Solid Barrel Metal Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Steel Tip
  • Yellow Color
  • Permanent
  • UV, Weather and Wear Resistant

description

  • The Solid Barrel Metal Marker features a durable aluminum barrel and pump mechanism to effortlessly dispense the perfect amount of paint for precise, permanent marks. The durable, stainless steel tip is specially designed to withstand rough, dirty surfaces while the high-gloss paint make the durable marks easy-to-see.

applications

  • Surfaces: Steel and iron, Pipes and tubes, Rubber and tires, Lumber/timber, Plastic, Glass, Concrete, stone
  • Industries: Steel mills and warehouses, Forge and casting foundries, Ship building and repair, Metal fabrication, Tire repair and retreading, Lumber/timber industry, Construction

features

  • Unique pump mechanism for smooth paint flow
  • Available in five bright, easy-to-see colors for improved mark identification, quality control, and parts inspection
  • Ideal for marking on difficult surfaces
  • hard, rough, dusty, and dirty
  • Metal barrel and steel tip provide durability for longer marking life, Weather-, wear-, and UV-resistant for long-lasting marks
  • Tip size: 1/8" (3 mm)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Color Yellow
Tip Type Steel
Shelf Life 1095 days
VOC Content 4.7 lb/gal, 564 g/l
Resistance Weather, Wear, UV
Base Chemical Solvent
Flash Point 108 °F
Type Marker
Mark Size (mm) 3 mm
Mark Size (in) 1/8 in
Hazardous Material Yes
Temperature Range [Max] 150 °F
Tip Size 3 mm
Applicable Material Metal Barrel
Flashpoint 108 °F
Physical Form Solid
Manufacturer Name Nissen by Markal
Temperature Range [Min] -50 °F
Temp Range -50 °F to 150 °F
Permanence Permanent
Weight 0.0 LB
EAN or UPC 486152871192
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison