- 8 mm Broad Bullet Tip
- Black Color
- -40 °F to 400 °F Temperature Range
description
- The smooth marking Quik Stik®+ Oily Surface Mini uses a special solid paint formula that marks through oily and wet surfaces. Also, it leaves long-lasting marks that dry in less than one minute on dry surfaces including metal, wood, plastic, glass, and many others. The mini size durable barrel now utilizes a NEW Easy Grip Airtight Clip Cap for convenient pocket storage.
applications
- Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
- Welding, Metal fabrication, Automotive aftermarket, Construction, Industrial process piping, Shipping supply
features
- Industrial-strength paint dries quickly for long-lasting, permanent marks
- Solid paint marker easily advances for paint on demand
- Marks on virtually any surface: wet, smooth, or rough
- Solid paint marker easily advances for paint on demand to keep hands, clothing and toolboxes clean
- Airtight, self-storing cap keeps the marker clean and fresh between uses
- Weather- and UV-resistant paint for long lasting marks
- Cured marks will withstand temperatures in excess of 500°F (250°C)
- Made in U.S.A.
| Base Chemical | Solid |
| Applicable Material | Plastic Barrel |
| Temperature Range [Max] | 400 °F |
| Flash Point | 66.2 °F |
| Hazardous Material | No |
| Mark Size (mm) | 8 mm |
| Resistance | Weather, Wear, UV |
| Temp Range | -40 °F to 400 °F |
| Permanence | Permanent |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Physical Form | Solid |
| Mark Size (in) | 0.31 in |
| Dry Time | 30 sec |
| Tip Size | 8 mm |
| Tip Type | Broad Bullet |
| Type | Marker |
| Flashpoint | 66.2 °F |
| Shelf Life | 365 days |
| Weight | 0.0 LB |
| EAN or UPC | 486152877378 |

