- 16 oz Bottle
- -55 °F to 200 °F All-Temperature Formula
description
- Specially formulated to work within a broad temperature range, sure-chek leak detector can be used on CSST systems in many climates. It doesn't contain chlorides, so it won't damage metal pipe. Simply spray it on gas line connections and any leaks will be seen with sure-chek's highly visible fluorescent bubbles.
applications
- Surfaces: CSST systems, Gas line connections
features
- All-temperature formula: -55°F to 200°F (-48°C to 93°C)
- Handy spray bottle allows for easy, targeted application
- Ultra-sensitive long lasting bubbles for easy leak identification
- Non-corrosive, non-toxic, safe for oxygen
| Container Size | 1 pt |
| Net Fill | 16 oz |
| Temperature Range [Max] | 200 °F |
| Container Type | Spray Bottle |
| Size | Pint Liquid |
| Shelf Life | 1095 days |
| VOC Content | 3.3 lb/gal, 395 g/l |
| Flashpoint | >224.6 °F |
| Temperature Range [Min] | -55 °F |
| Hazardous Material | No |
| Weight | 1.26 LB |
| EAN or UPC | 486153285080 |
-
Prop 65


