- 8 oz Liquid
- Corrosion Resistance
description
- This leak detector is formulated with a high viscosity so it can be used on vertical surfaces. VISU-GLOW is designed to detect leaks on CSST systems using its high-visibility fluorescent color, even in dimly lit areas.
applications
- CSST systems, Gas line connections
features
- Temperature range: 15°F to 200°F (-9°C to 93°C)
- Built-in dauber and high viscosity allow for easy application
- Highly visible fluorescent color shows brightly, even in dimly lit places
- Non-corrosive, non-toxic, safe for oxygen
- Made in U.S.A.
| Tip Size | Variable |
| Temperature Range [Max] | 200 °F |
| Shelf Life | 1095 days |
| Hazardous Material | No |
| Physical State | Liquid |
| Size | 8 oz Liquid |
| Flashpoint | >224.6 °F |
| Container Type | Bottle |
| Removal Method | Dye May Be Neutralized With Bleach |
| Temperature Range [Min] | 15 °F |
| Container Size | 8 oz |
| Resistance | Corrosion |
| Weight | 0.61 LB |
| EAN or UPC | 486153289804 |
-
Prop 65


