- Premium Thread Compound
- 1.25 oz Stick
- -50 °F to 350 °F Sealing Temperature
description
- Designed for professional service and trades people, the Slic-tite Stik gives you high-performance thread compound in handy stick form. It easily fits inside a shirt pocket for convenient mobility
| Temperature Range [Min] | -50 °F |
| Container Type | Stick |
| Applicable Material | Paper |
| Pressure (Gases & Liquids) | 500.00 PSI Gases, 5000.00 PSI Liquids |
| Physical Form | Solid |
| Color | White |
| Tip Size | 17 mm |
| Temperature Range °F | -50 °F to 350 °F |
| Tip Type | Round |
| Type | Stick |
| Flashpoint | >302 °F |
| Shelf Life | 1095 days |
| Flash Point | >302° F |
| Temperature Range [Max] | 350 °F |
| Manufacturer Name | LA-CO® |
| Container Size | 1.25 oz |
| Weight | 0.105 LB |
| EAN or UPC | 486154160072 |

