- 4 oz Jar
- -320 °F to 450 °F Sealing Temperature
description
- Oxygen piping systems need a specially formulated thread sealant, and OXY-TITE is the perfect product for these sensitive systems. Each batch of OXY-TITE is tested to the stringent standard of ASTM G-72
applications
- Oxygen piping systems
features
- PTFE thread sealant specifically formulated for oxygen services
- Pressures: 2,600 PSI (180 BAR) for oxygen gas
- Sealing temperature: -320°F to 450°F (-196°C to 232°C)
- No V.O.C
| Color | White |
| Container Size | 4 oz |
| Temperature Range °F | -320 °F to 450 °F |
| Container Type | Jar |
| Pressure (Gases & Liquids) | 2600 psi for oxygen gas |
| Physical Form | Liquid |
| Temperature Range [Max] | 450 °F |
| Flash Point | 806 °F to 824° F |
| Temperature Range [Min] | -320 °F |
| Shelf Life | 1095 days |
| Flashpoint | 806 °F to 824 °F |
| Manufacturer Name | LA-CO® |
| Type | Paste |
| Weight | 0.28 LB |
| EAN or UPC | 486154280558 |
-
Prop 65


