- Premium Thread Sealant Paste
- 1/4 oz Packet
- -50 °F to 500 °F Sealing Temperature
description
- Specially formulated with PTFE for added sealing power, Slic-tite is the premium thread sealant paste. It has been successfully used for decades to seal water, air, steam, natural gas, and more. It removes easily from skin and clothing, reducing post-job cleanup time. Slic-tite thread sealant works in extremely high-pressure systems, and it comes with several approvals to ensure industry standards are met.
applications
- Metal, PVC, CPVC, ABS
features
- Contains PTFE for greater sealing power
- Pressures: 3,000 PSI (204 BAR) for gas
- 10,000 PSI (680 BAR) for liquid
- Sealing temperature: -50°F to 500°F (-46°C to 260°C)
- Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
- Washes off hands and clothes easily
- quick and easy cleanup
- Safe, non-toxic, non-drying
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
| Flashpoint | 302 °F |
| Container Size | 1/4 oz |
| Resistance | UV, Weather |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | -50 °F |
| Container Type | Packet |
| Temperature Range °F | -50 °F to 500 °F |
| Pressure (Gases & Liquids) | 3000 psi for gas and 10000 psi for liquid |
| Manufacturer Name | LA-CO® |
| Shelf Life | 1095 days |
| Weight | 0.0 LB |
| EAN or UPC | 486154299918 |
-
Prop 65


