- Anti-Sieze
- 16 oz Brush-In-Cap
applications
- Bolt, Flange, Nut, Spline, Valve
features
- Copper-based anti-seize and lubricating compound
- Recommended for coating nuts, bolts, valves, flanges, splines for easy break out after years of service
- Resists rust and corrosion
| Packing Type | Brush-In-Cap |
| Color | Copper Gray |
| Type | Anti-Seize Lubricant |
| Resistance (Chemical) | Rust, Corrosion |
| VOC Content | 0.0 lb/gal |
| Capacity Wt. [Nom] | 16 oz & lbs |
| Temp Range | 1800.0 °F [Max], 982.0 °C [Max] |
| Applicable Materials | Stainless Steel |
| Physical Form | Paste |
| Odor | Oil |
| Flash Point | 410 °F |
| Weight | 1.37 LB |

