Markal La-Co Industries Inc.
434-08916
E-Z Break® Anti-Seize Compound Copper Grades
Item #101415881
-
No Air Shipping
- Anti-Sieze
- 14 oz Aerosol Can
applications
- Bolt, Flange, Nut, Spline, Valve
features
- Copper-based anti-seize and lubricating compound
- Recommended for coating nuts, bolts, valves, flanges, splines for easy break out after years of service
- Resists rust and corrosion
| VOC Content | 0.0 lb/gal |
| Capacity Wt. [Nom] | 14 oz & lbs |
| Packing Type | Aerosol |
| Resistance (Chemical) | Rust, Corrosion |
| Color | Copper Gray |
| Flash Point | 410 °F |
| Physical Form | Liquid |
| Odor | Oil |
| Applicable Materials | Stainless Steel |
| Temp Range | 1800.0 °F [Max], 982.0 °C [Max] |
| Type | Anti-Seize Lubricant |
| Weight | 1.11 LB |
-
No Air Shipping

