- Anti-Sieze
- 8 oz Brush-In-Cap
applications
- Thread
features
- Contains no copper
- Helps prevent galling of stainless steel threads
- Makes disassembly easy, even after years of service
- Resists rust and corrosion
| Applicable Materials | Stainless Steel |
| Temp Range | 2600.0 °F [Max], 1427.0 °C [Max] |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Physical Form | Paste |
| Resistance (Chemical) | Rust, Corrosion |
| Flash Point | 380 °F |
| VOC Content | 0.0 lb/gal |
| Packing Type | Brush-In-Cap |
| Color | Silver Gray |
| Type | Anti-Seize Lubricant |
| Odor | Grease |
| Weight | 0.79 LB |

