- Oyltite-Stik® Sealant
- Gray
applications
- Tank, Transformer, Transmission
features
- Stops oil and gasoline leaks without draining
- Applies from the outside
| Pressure (Gases & Liquids) | 15.00 psi [Max] |
| Odor | Waxy |
| Type | Stik Sealant |
| Resistance (Chemical) | Weather |
| Color | Gray |
| Weight | 0.13 LB |

