- Heat-Seal Stik® Epoxy Sealer
- Green
features
- Fast, repairs completed in 90 seconds
- One part epoxy, no mixing or measuring needed
- Stick melts, seals and cures in one operation
- Ideal for use on high and low side of refrigeration systems
- Works on R-410A
| Applicable Materials | Aluminum, Copper, Glass, Ceramics |
| Caulk/Sealant Type | General Purpose |
| Stress Resistance | 600 psi [Max] |
| Color | Green |
| Weight | 0.08 LB |

