- Pipetite® Paste Pipe Thread Compound
- Gray
- Brush-In-Cap
applications
- Metal Threads
features
- Soft set pipe thread compound
- Do not use on Oxygen service, use PTFE Tape or Oxytite®
| Container Type | Brush-Cap Bottle |
| Pressure (Gases & Liquids) | 2600.00 PSI Gases, 5000.00 PSI Liquids |
| Applicable Materials | Butane, LP Gas, Natural Gas, Refrigerants, Oil, Water, Steam, Gasoline |
| Color | Gray |
| Weight | 0.83 LB |

