- T-O-T® Pipe Thread Compounds
- Gray
- Brush-In-Cap
applications
- Thread
features
- No-drip, siliconized for fast application on metal threads
- For water, steam, air, and natural gas service
- Lead-free, non-toxic
- Do not use on Oxygen service
- use PTFE Tape or Oxytite®
| Resistance (Chemical) | Water, Gas |
| Container Type | Brush-Cap Bottle |
| Physical Form | Paste |
| VOC Content | 0.0 lb/gal |
| Pressure (Gases & Liquids) | 350.00 PSI Gases, 500.00 PSI Liquids |
| Color | Gray |
| Applicable Materials | Most Metals |
| Flash Point | 400 °C |
| Weight | 1.1 LB |

