- Supplies
- General Supplies
applications
- Multi-purpose
features
- Cures rock hard with no shrinkage
- Safe on potable water systems
- Can be applied under water
- After one hour can be drilled, tapped, filed, sawed, sanded and painted
| Fix Cure Time @ Temperature | 10 min @ 77 °F |
| Physical Form | Paste or Gel |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Chemical Compound | Epoxy |
| Type | Stik Sealant |
| Odor | Gasoline |
| Weight | 0.33 LB |

