- Regular Flux Paste
- Brush-In-Cap
features
- All weather super detergent action cleans as it solders
- Non-acid, non-toxic, lead free
- Contains no zinc chloride
- Use with all common soft solders including: tin-silver, 96/4, 94/6, 95/5, 50/50, 40/60 and 60/40
- 61 for use with potable water
- Water soluble for faster flushing from pipe lines
| Physical Form | Paste or Gel |
| Applicable Materials | Copper, Brass, Galvanized Iron, Lead, Zinc, Tin, Silver, Nickel, Steel, Mild Steel, Terne Plate, Malleable Iron |
| Flash Point | 400 °F |
| Packing Type | Brush-In-Cap |
| Usage | Soldering |
| Color | Amber |
| Weight | 0.35 LB |

